Motion
VM130-N01-30GA-X219

SMC CORP OF AMERICA
VM130-N01-30GA-X219

Manual Mechanical Air Control Valve - Body Ported, 3 Ports, 2 Position, Push Button Operated
Mi Item #06172040
MFR #VM130-N01-30GA-X219
Price$42.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM130-N01-30GA-X219

Manual Mechanical Air Control Valve - Body Ported, 3 Ports, 2 Position, Push Button Operated
Mi Item #06172040
MFR #VM130-N01-30GA-X219

Mfr description
VM130-N01-30GA-X219 VALVE, MECHL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.45/each

Specifications

Dimensions

  • Inlet Size
    1/8 NPT
  • Weight
    0.34447 lbs

Details

  • Actuator Type
    Push Button
  • Flow Direction
    3-Way
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)