1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
8245-B45-2
Bant-A-Matic Feed Air Drill - 8245, Chuck Size 3/16 in, Horsepower 0.25 HP, 4400 rpm Maximum Speed
Mi Item #
06172079
MFR #
8245-B45-2
Price
$4,688.93
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
INGERSOLL-RAND 8245-B45-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
8245-B45-2
Bant-A-Matic Feed Air Drill - 8245, Chuck Size 3/16 in, Horsepower 0.25 HP, 4400 rpm Maximum Speed
Mi Item #
06172079
MFR #
8245-B45-2
Mfr description
8245-B45-2 DRILL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,688
.93
/each
Add to Cart
Specifications
Dimensions
Chuck Size
3/16 in
Details
Horsepower
0.25 HP
Maximum Speed
4400 rpm
Power Rating
0.25 hp
Series
8245
Speed
4400 rpm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items