Motion
26082-1436

GARLOCK KLOZURE
26082-1436

Oil Seal - Solid, 22.047 in Shaft Dia., 24.016 in OD, 0.886 in Overall Width, Model 87-L Design, Mill-Right N Lip Material
MI ITEM #06172116
MFR #26082-1436
List Price$1,989.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26082-1436

Oil Seal - Solid, 22.047 in Shaft Dia., 24.016 in OD, 0.886 in Overall Width, Model 87-L Design, Mill-Right N Lip Material
MI ITEM #06172116
MFR #26082-1436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,989.68/each for your price

Overview

Mfr description
87X1436 MILL-RIGHT N 22.047"ID 24.016"OD
  • Severe service seal
  • Metal reinforced rubber O.D.
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft-to-bore misalignment capability

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    22.047 in
  • Outside Diameter
    24.016 in
  • Overall Width
    0.886 in
  • Design Type
    Model 87-L
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744614447
  • Manufacturer Catalog Number
    26082-1436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text