Motion
AXK4060
Needle Roller Thrust Bearing - 40 mm Bore, 60 mm OD
Mi Item #06172167
MFR #AXK4060
Price$14.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Thrust Bearing - 40 mm Bore, 60 mm OD
Mi Item #06172167
MFR #AXK4060

Mfr description
AXK4060 THRUST BRG ASSY, HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.90/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    60 mm
  • Overall Width
    3 mm
  • Weight
    0.016 kg

Details

  • Manufacturer Product Page
  • Max Rpm
    70000 rpm
  • Product Type
    Needle Roller Thrust Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)