Motion
03135 VINYL TAPE 471 WHITE  IN X 36 YD 5.2 MIL

3M
03135 VINYL TAPE 471 WHITE IN X 36 YD 5.2 MIL

Vinyl Tape - Length: 36 yd, Width: 0.8 in, White
Mi Item #06172211
MFR #03135 VINYL TAPE 471 WHITE IN X 36 YD 5.2 MIL
Price$44.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03135 VINYL TAPE 471 WHITE IN X 36 YD 5.2 MIL

Vinyl Tape - Length: 36 yd, Width: 0.8 in, White
Mi Item #06172211
MFR #03135 VINYL TAPE 471 WHITE IN X 36 YD 5.2 MIL

Mfr description
03135 VINYL TAPE 471 WHITE IN X 36
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.45/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    14.0
  • Width
    0.8 in

Details

  • Adhesion Strength
    26 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Vinyl
  • Color
    White
  • Elongation at Break
    150 %
  • Manufacturer Upc Number
    00021200031359
  • Max Operating Temperature
    170 °F
  • Operating Temperature Range
    40 to 170 °F
  • UPC_NO
    00021200031359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)