Motion
900

3M
900

Repulpable Splicing Tape - Blue Color, 1 in Wide
Mi Item #06172220
MFR #900
Price$42.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
900

Repulpable Splicing Tape - Blue Color, 1 in Wide
Mi Item #06172220
MFR #900

Mfr description
17509 900 24MM X 33M 36/CV
  • Used for general splicing many lightweight coated papers
  • Repulpable: water and alkali dispersibility helps eliminate risk of contaminating paper mill broke with non-repulpable material; meets or exceeds TAPPI UM-213 procedure A
  • Excellent heat resistance in drying temperatures as high as 400ºF (204ºC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.95/each

Specifications

Dimensions

  • Shelf Life
    24 months
  • Width
    1 in

Details

  • Adhesive Material
    Repulpable
  • Application
    Zero-Speed and General Splicing
  • Backing Material
    Tissue
  • Carrier Material
    Tissue
  • Color
    Blue
  • Double Sided
    Yes
  • Manufacturer Upc Number
    00051131175099
  • Max Operating Temperature
    400 °F
  • Shape
    Roll
  • UPC_NO
    00051131175099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)