Motion
900

3M
900

Double Coated Tape - Blue Color, 1.42 in Wide
Mi Item #06172221
MFR #900
Price$74.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
900

Double Coated Tape - Blue Color, 1.42 in Wide
Mi Item #06172221
MFR #900

Mfr description
17515 900 36MM X 33M 24/CV
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used for general splicing many lightweight coated papers
  • Repulpable: water and alkali dispersibility helps eliminate risk of contaminating paper mill broke with non-repulpable material; meets or exceeds TAPPI UM-213 procedure A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.05/each

Specifications

Dimensions

  • Width
    1.42 in

Details

  • Application
    Zero-Speed and General Splicing
  • Color
    Blue
  • Manufacturer Upc Number
    00051131175150
  • UPC_NO
    00051131175150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)