Motion
900B

3M
900B

Repulpable Double Coated Splicing Tape 900B, Blue, 24 mm x 33 m, 2.5 mil, 36 Roll/Case
Mi Item #06172226
MFR #900B
Price$39.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
900B

Repulpable Double Coated Splicing Tape 900B, Blue, 24 mm x 33 m, 2.5 mil, 36 Roll/Case
Mi Item #06172226
MFR #900B

Mfr description
17561 900B 24MM X 33M 36/CV
  • Used for splicing many lightweight coated papers
  • Repulpable adhesive and liner won’t contaminate paper mill broke
  • Excellent heat resistance up to 400ºF (204ºC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.51/each

Specifications

Dimensions

  • Shelf Life
    18 months

Details

  • Adhesive Material
    Repulpable
  • Backing Material
    Tissue
  • Carrier Material
    Tissue
  • Color
    Blue
  • Double Sided
    Yes
  • Manufacturer Stock Number
    00051131175617
  • Manufacturer Upc Number
    00051131175617
  • Max Operating Temperature
    400 °F
  • Shape
    Roll
  • UPC_NO
    00051131175617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)