Motion
17589 R3227 BL 36MM X 55M 24/CV

3M
17589 R3227 BL 36MM X 55M 24/CV

3M™ Repulpable Double Coated Tape R3227, Blue, 36 mm x 55 m, 3.5 mil, 24 rolls per case
MI ITEM #06172230
MFR #17589 R3227 BL 36MM X 55M 24/CV
Price$64.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17589 R3227 BL 36MM X 55M 24/CV

3M™ Repulpable Double Coated Tape R3227, Blue, 36 mm x 55 m, 3.5 mil, 24 rolls per case
MI ITEM #06172230
MFR #17589 R3227 BL 36MM X 55M 24/CV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$64.08/each

Specifications

Details

  • Color
    Blue
  • Manufacturer Stock Number
    00051131175891
  • Manufacturer Upc Number
    00051131175891
  • UPC_NO
    00051131175891

Overview

Mfr description
17589 R3227 BL 36MM X 55M 24/CV
  • For industrial/occupational use only. Not for consumer sale or use.
  • Repulpable material prevents broke contamination from non-repulpable splice material
  • Tissue backing is thin and porous to allow adhesive penetration of sheet and engineered for optimum strength in a variety of splices
  • Adhesive is designed to bond to a variety of paper substrates with high shear strength to perform in a variety of temporary splicing app
  • High heat resistance (up to 400°F/200°C) allows tape to perform in a variety of printing applications
  • Packaged in sealed plastic bags helps protect constant moisture content of unused tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought