Motion
R3187

3M
R3187

Repulpable Splicing Tape - White Color, 55 m Long
Mi Item #06172235
MFR #R3187
Price$64.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
R3187

Repulpable Splicing Tape - White Color, 55 m Long
Mi Item #06172235
MFR #R3187

Mfr description
17597 R3187 WT 48MM X 55M 24/CV
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.78/each

Specifications

Dimensions

  • Length
    55 m
  • Shelf Life
    12 months

Details

  • Application
    Butt Splices
  • Color
    White
  • Double Sided
    No
  • Manufacturer Stock Number
    R3187
  • Manufacturer Upc Number
    00051131175976
  • Material
    Repulpable Adhesive
  • Max Operating Temperature
    400 °F
  • Shape
    Roll
  • UPC_NO
    00051131175976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)