Motion
R3187

3M
R3187

Repulpable Splicing Tape - Beige Color, 2.83 in Wide
Mi Item #06172236
MFR #R3187
Price$79.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
R3187

Repulpable Splicing Tape - Beige Color, 2.83 in Wide
Mi Item #06172236
MFR #R3187

Mfr description
17600 R3187 KT 72MM X 55M 12/CV
  • Repulpable construction eliminates need to remove splice from waste and prevents contamination of paper mill broke
  • Strong, conformable backing makes tape ideal for splicing, tabbing and roll closing applications on a wide variety of papers
  • High-tack, heat-resistant adhesive provides instant adhesion to a wide variety of paper grades
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.97/each

Specifications

Dimensions

  • Shelf Life
    12 months
  • Width
    2.83 in

Details

  • Adhesive Material
    Repulpable
  • Application
    Butt Splices
  • Color
    Beige
  • Double Sided
    No
  • Manufacturer Upc Number
    00051131176003
  • Max Operating Temperature
    400 °F
  • Shape
    Roll
  • UPC_NO
    00051131176003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)