Motion
R3287

3M
R3287

Repulpable Splicing Tape - White Color, 0.95 in Wide, 60.1 yd Long
MI ITEM #06172239
MFR #R3287
Price$54.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
R3287

Repulpable Splicing Tape - White Color, 0.95 in Wide, 60.1 yd Long
MI ITEM #06172239
MFR #R3287

Mfr description
17606 R3287 WT 24MM X 55M 36/CV
  • Repulpable tape meets or exceeds TAPPI UM-213 procedure A
  • Designed for core starting, roll closing and temporary splicing applications
  • High tack adhesive ensures fast, easy and reliable core starting to help increase productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.53/each

Specifications

Dimensions

  • Length
    60.1 yd
  • Shelf Life
    12 months
  • Width
    0.95 in

Details

  • Adhesive Material
    Repulpable
  • Application
    Core Starting, Roll Closing/Tabbing, Temporary Pull Through Splicing On Coated And Uncoated Papers And Celluosic Materials, Zero Speed Splicing At Sheeting And Other Paper Converting Operations
  • Backing Material
    Tissue
  • Carrier Material
    Tissue
  • Color
    White
  • Double Sided
    Yes
  • Manufacturer Upc Number
    00051131176065
  • Max Operating Temperature
    400 °F
  • Shape
    Roll
  • UPC_NO
    00051131176065

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)