Motion
17614

3M
17614

Repulpable Splicing Tape - White Color
Mi Item #06172243
MFR #17614
Price$43.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17614

Repulpable Splicing Tape - White Color
Mi Item #06172243
MFR #17614

Mfr description
17614 R3127 WT 48MM X 55M 24/CV
  • For industrial/occupational use only. Not for consumer sale or use.
  • Repulpable construction eliminates need to remove splice from waste and prevents contamination of paper mill broke
  • Flat back paper backing makes tape ideal for splicing, tabbing and roll closing applications on a wide variety of papers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.45/each

Specifications

Dimensions

  • Shelf Life
    12 months

Details

  • Application
    Butt Splices
  • Backing Material
    Paper
  • Color
    White
  • Double Sided
    No
  • Manufacturer Stock Number
    70000351695
  • Manufacturer Upc Number
    00051131176140
  • Max Operating Temperature
    400 °F
  • UPC_NO
    00051131176140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)