Overview
Mfr description
17636 950 NBC 4 X 60 YD BULK
- For industrial/occupational use only. Not for consumer sale or use.
- 5.0 mil adhesive transfer tape. 60 lb densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.
- Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
- Used as a general purpose transfer tape for a variety of high tack, thin applications. Ideal for a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired. Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
- Thicker version of 927
Specifications
- ColorTransparent
- Manufacturer Upc Number00021200176364
- UPC_NO00021200176364
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data