Motion
23181 SJ3518FR 1 X 50 YD BULK BLACK LP

3M
23181 SJ3518FR 1 X 50 YD BULK BLACK LP

3M™ Flame Resistant Loop Fastener SJ3518FR, Black, 1 in x 50 yd, 3 per case
Mi Item #06172253
MFR #23181 SJ3518FR 1 X 50 YD BULK BLACK LP
Price$303.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
23181 SJ3518FR 1 X 50 YD BULK BLACK LP

3M™ Flame Resistant Loop Fastener SJ3518FR, Black, 1 in x 50 yd, 3 per case
Mi Item #06172253
MFR #23181 SJ3518FR 1 X 50 YD BULK BLACK LP

Mfr description
23181 SJ3518FR 1 X 50 YD BULK BLACK LP
  • For industrial/occupational use only. Not for consumer sale or use.
  • This flame resistant reclosable fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
  • Flame resistant rubber-based adhesive offers fast tack, good shear strength and bonds to a variety of substrates, including plastics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.73/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    1 in

Details

  • Color
    Black
  • Manufacturer Upc Number
    00021200231810
  • Material
    Nylon
  • UPC_NO
    00021200231810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)