Overview
Mfr description
55756 2205 18 X 60 YD BULK
- For industrial/occupational use only. Not for consumer sale or use.
- 0.005 inch (0.13 mm) double-coated tape designed for the corrugated printing business to hold flexographic print plates to PVC carriers/saddles and PET carriers/saddles
- Linered side of the tape has crosshatched pattern that allows air to escape from between the tape and the carrier
- Adhesive on non-linered side of the tape is designed for mounting of photopolymer plates
- Excellent holding power on-press with high plate side adhesion
- Embossed polycoated kraft (PCK) paper liner
- Clean plate removal when demounting or repositioning
Specifications
- Manufacturer Upc Number00021200557569
- UPC_NO00021200557569
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data