Motion
62860 411DL 18 X 36 YD BULK

3M
62860 411DL 18 X 36 YD BULK

Flexomount™ Film Tape - Length: 36 yd, Width: 18 in, Gray
Mi Item #06172264
MFR #62860 411DL 18 X 36 YD BULK
Price$1,480.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62860 411DL 18 X 36 YD BULK

Flexomount™ Film Tape - Length: 36 yd, Width: 18 in, Gray
Mi Item #06172264
MFR #62860 411DL 18 X 36 YD BULK

Mfr description
62860 411DL 18 X 36 YD BULK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers excellent adhesion to both rubber and photopolymer plates
  • Double linered version of 411
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,480.57/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    18 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Solid Vinyl
  • Color
    Gray
  • Manufacturer Upc Number
    00021200628603
  • UPC_NO
    00021200628603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)