Motion
8310

3M
8310

Packaging Tape - White Color, 46 in/lb Tensile Strength, 1 in Width, 17.0000 in Length
MI ITEM #06172267
MFR #8310
Price$5.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8310

Packaging Tape - White Color, 46 in/lb Tensile Strength, 1 in Width, 17.0000 in Length
MI ITEM #06172267
MFR #8310

Mfr description
71389 CARRY HANDLE 8310 WHITE, 1" X 17"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.77/each

Specifications

Dimensions

  • Length
    17.0000 in
  • Roll Length
    17 in
  • Roll Width
    1 in
  • Tensile Strength
    46 in/lb
  • Thickness
    3.1 mil
  • Width
    1 in

Details

  • Additional Details
    Adhesive Type, Synthetic Rubber, Backing Material, Polypropylene Film, Maximum Load, 10 lb, Elongation at Break, 135%
  • Adhesive Material
    Synthetic Rubber
  • Applications
    Branding, Primary Packaging
  • Backing Material
    Polypropylene Film
  • Color
    White
  • Dispenser Type
    Without Dispenser
  • Elongation at Break
    135 %
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    8310
  • Shape
    Strip
  • Tape Type
    Adhesive Carry Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)