Motion
476XL

3M
476XL

Transfer Tape - 3.7 mil, 0.09 mm Liner Thickness, 1.8000 in Width, 540 yd Length, Synthetic Rubber Material, Transparent Color
Mi Item #06172275
MFR #476XL
Price$637.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
476XL

Transfer Tape - 3.7 mil, 0.09 mm Liner Thickness, 1.8000 in Width, 540 yd Length, Synthetic Rubber Material, Transparent Color
Mi Item #06172275
MFR #476XL

Mfr description
91576 476XL 1.8 X 540 YDS W/ 1/4 DRY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for secure closure of shipping boxes, tubes and envelopes
  • Dry edge and finger lift edge liners for added user convenience
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.29/each

Specifications

Dimensions

  • Adhesive Thickness
    2 mil, 0.05 mm
  • Length
    540 yd
  • Liner Thickness
    3.7 mil, 0.09 mm
  • Width
    1.8000 in

Details

  • Adhesive Material
    Synthetic Rubber
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    B40070373
  • Manufacturer Upc Number
    00051111915769
  • Operating Temperature Range
    -40 °C to 49 °C, -40 °F to 120 °F
  • Product Form
    Roll
  • UPC_NO
    00051111915769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)