Motion
92757 8911 1 X 72 YD BULK

3M
92757 8911 1 X 72 YD BULK

Film Tape - Length: 72 yd, Width: 1 in, Transparent
Mi Item #06172276
MFR #92757 8911 1 X 72 YD BULK
Price$53.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92757 8911 1 X 72 YD BULK

Film Tape - Length: 72 yd, Width: 1 in, Transparent
Mi Item #06172276
MFR #92757 8911 1 X 72 YD BULK

Mfr description
92757 8911 1 X 72 YD BULK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.87/each

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    26.0
  • Width
    1 in

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    110 %
  • Manufacturer Upc Number
    00051111927571
  • Max Operating Temperature
    400 °F
  • Operating Temperature Range
    -60 to 400 °F
  • UPC_NO
    00051111927571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)