Motion
92777 8902 BLUE 1 X 72 YD BULK

3M
92777 8902 BLUE 1 X 72 YD BULK

Film Tape - Length: 72 yd, Width: 1 in, Blue
MI ITEM #06172277
MFR #92777 8902 BLUE 1 X 72 YD BULK
Your Price$70.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
92777 8902 BLUE 1 X 72 YD BULK

Film Tape - Length: 72 yd, Width: 1 in, Blue
MI ITEM #06172277
MFR #92777 8902 BLUE 1 X 72 YD BULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.90/each(List $81.53)

Overview

Mfr description
92777 8902 BLUE 1 X 72 YD BULK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Works in demanding conditions and high temperatures ranging from -60ºF (-50ºC) to 400ºF (204ºC)
  • Clean removal during high-temperature masking operations such as powder coating
  • Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
  • Thicker version of 3M™ Polyester Tape 8901, providing more durability and longer wear
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Translucent blue backing provides easy identification and positioning
  • Commonly used as a protective tape during shipping and handling operations

Specifications

  • Backing Material
    Polyester
  • Adhesive Material
    Silicone
  • Color
    Blue
  • Length
    72 yd
  • Width
    1 in
  • Elongation at Break
    140 %
  • Tensile Strength
    46.0
  • Operating Temperature Range
    -60 to 400 °F
  • Max Operating Temperature
    400 °F
  • Manufacturer Upc Number
    00051111927779
  • UPC_NO
    00051111927779

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought