Motion
K050-0408X100

KURIYAMA OF AMERICA
K050-0408X100

Tubing - 0.25 in ID, 0.50 in OD, 100 ft Length
Mi Item #06172417
MFR #K050-0408X100
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
K050-0408X100

Tubing - 0.25 in ID, 0.50 in OD, 100 ft Length
Mi Item #06172417
MFR #K050-0408X100

Mfr description
K050-0408-100 TUBING 100 FT. BOX
  • Air conditioning drainage
  • Refrigeration drainage
  • Air lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.58/each

Specifications

Dimensions

  • Length
    100 ft
  • Operating Pressure
    60 psi
  • Tube Inner Diameter
    0.25 in
  • Tube Outer Diameter
    0.50 in
  • Wall Thickness
    0.13 in

Details

  • Additional Details
    Utility grade clear food grade Phthalate Free PVC tubing for general use applications.
  • Color
    Clear
  • Inner Tube Material
    PVC
  • Manufacturer Upc Number
    822353096918
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    25 to 150 ºF
  • Product Types
    Series K050 Clear PVC Tubing
  • Standards Met
    Phthalate Free|RoHS
  • Style
    Utility Grade Clear Food Grade Phthalate Free PVC Tubing
  • Type
    Tubing
  • UPC_NO
    822353096918
  • Working Pressure
    60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)