Overview
Mfr description
6208-2RS1 W/ H2 GREASE
- Deep groove ball bearing
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceCN
- Cage TypeSheet metal
- Precision RatingABEC 3
- Seal TypeContact Seal
- Finish CoatingUncoated
- Bearing MaterialBearing steel
- Cage MaterialBearing steel
- Inner Ring Width18 mm
- Element MaterialBearing steel
- Series62
- Radial Dynamic Load Capacity7306 lbf
- Radial Static Load Capacity4271 lbf
- Manufacturer Catalog Number6208-2RS1
- Features & Benefits• Deep groove ball bearing
- Description6208-2RS1 W/ H2 GREASE
- Seal MaterialNitrile Rubber
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6208-2RS1 is a radial deep groove ball bearing with a 40 mm bore, straight bore, double sealed, 80 mm outside diameter, and 18 mm width, suitable for demanding environments.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data