Motion
6002-2RSL W/ H2 GREASE

SKF
6002-2RSL W/ H2 GREASE

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #06172543
MFR #6002-2RSL W/ H2 GREASE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6002-2RSL W/ H2 GREASE

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
Mi Item #06172543
MFR #6002-2RSL W/ H2 GREASE

Mfr description
6002-2RSL W/ H2 GREASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6002-2RSL W/ H2 GREASE
  • Finish Coating
    Uncoated
  • Long Description
    The 6002-2RSL W/ H2 GREASE is a 15 mm bore radial/deep groove ball bearing with 32 mm OD, 9 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    6002-2RSL W/ H2 GREASE
  • Manufacturer Upc Number
    7316571818900
  • Max Rpm
    50000 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5.85 kN
  • Radial Static Load Capacity
    2.85 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571818900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)