Motion
51308

ROLLWAY
51308

Ball Thrust Bearing - Single-Direction, 40 mm Bore, 78 mm OD, 26 mm Width, Separable
MI ITEM #06172766
MFR #51308
List Price$686.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
51308

Ball Thrust Bearing - Single-Direction, 40 mm Bore, 78 mm OD, 26 mm Width, Separable
MI ITEM #06172766
MFR #51308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$686.22/each for your price

Overview

Mfr description
51308 AXIAL

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    69.2 kN
  • Max Rpm
    3000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Series
    51300
  • Manufacturer Product Page
  • UPC_NO
    637410090934
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text