Motion
BS5
5-GALLON BUCKET SLING
Mi Item #06172838
MFR #BS5
Price$32.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-GALLON BUCKET SLING
Mi Item #06172838
MFR #BS5

Mfr description
BS-5 200# BUCKET SLING
  • Designed to lift 5 gallon buckets with an 11" diameter base.
  • Two belly bands keep the bucket secure.
  • Rated Capacity: 200-lbs.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.52/each

Specifications

Dimensions

  • Sling Length
    28.0000 in
  • Web Width  
    1 in
  • Weight
    1.57 lbs
  • Width
    1.0000 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886639501
  • Material
    POLYESTER
  • Nominal Break Strength
    200 lbs
  • Product Class
    3Q
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886639501
  • Vertical Capacity 90
    200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)