Motion
TMD02-1406-2

DUFF-NORTON
TMD02-1406-2

Linear Actuator - TMD Series, Double Clevis Mount, 12 V Input Voltage, 2 in Stroke Length, 250 lb Load Capacity
Mi Item #06172876
MFR #TMD02-1406-2
Price$1,174.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TMD02-1406-2

Linear Actuator - TMD Series, Double Clevis Mount, 12 V Input Voltage, 2 in Stroke Length, 250 lb Load Capacity
Mi Item #06172876
MFR #TMD02-1406-2

Mfr description
TMD02-1406-2 MECHANICAL ACTUATOR
  • Ideal for applications with light loads and limited space
  • Belt drive for quiet operation
  • Corrosion resistant housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,174.13/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    7.66 in
  • Retracted Length
    7.0000 in
  • Stroke
    2 in
  • Weight
    4.00 lb
  • Width
    3.25 in

Details

  • Body Material
    Aluminum
  • Current Draw
    7 A
  • Duty Cycle At Rated Load
    0.25
  • Dynamic Load Capacity
    250 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Input Voltage
    12 V
  • Load Capacity
    250 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F, 50 °C
  • Min Operating Temperature
    -20 °F, -29 °C
  • Mounting
    Double Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    TMD
  • Speed At Full Load
    0.40 in/s
  • Static Load Capacity
    250 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)