Motion
6309 M

SKF
6309 M

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring
MI ITEM #06173170
MFR #6309 M
List Price$1,587.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6309 M

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Open, Without Snap Ring
MI ITEM #06173170
MFR #6309 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,587.01/each for your price

Overview

Mfr description
6309M BALL BEARING
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 212 °F °F
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 3
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    25 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    15000 rpm
  • Series
    63
  • Radial Dynamic Load Capacity
    12432 lbf
  • Radial Static Load Capacity
    7081 lbf
  • Manufacturer Catalog Number
    6309 M
  • Manufacturer Upc Number
    7316575484613
  • UPC_NO
    7316575484613
  • Weight
    2.21 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    6309M BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6309 M is a 45 mm bore radial/deep groove ball bearing with 100 mm OD, 25 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text