Motion
MXQ12L-75Z-M9BWL

SMC CORP OF AMERICA
MXQ12L-75Z-M9BWL

MXQ-Z GUIDED CYLINDER with 12 mm Bore Size
Mi Item #06173295
MFR #MXQ12L-75Z-M9BWL
Price$725.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ12L-75Z-M9BWL

MXQ-Z GUIDED CYLINDER with 12 mm Bore Size
Mi Item #06173295
MFR #MXQ12L-75Z-M9BWL

Mfr description
MXQ12L-75Z-M9BWL CYLINDER, SLIDE TABLE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$725.44/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    w/o Adjuster
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Guide Type
    Linear
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Mounting Type
    Slider
  • Number Of Auto Switches
    2.0
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ-Z
  • Stroke Adjuster Type
    No Adjuster
  • Style
    Symmetric
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)