Motion
MXQ6L-30ZH3-M9BWL

SMC CORP OF AMERICA
MXQ6L-30ZH3-M9BWL

MXQ-Z GUIDED CYLINDER with 6 mm Bore Size
Mi Item #06173297
MFR #MXQ6L-30ZH3-M9BWL
Price$694.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXQ6L-30ZH3-M9BWL

MXQ-Z GUIDED CYLINDER with 6 mm Bore Size
Mi Item #06173297
MFR #MXQ6L-30ZH3-M9BWL

Mfr description
MXQ6L-30ZH3-M9BWL CYLINDER, SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.2360 in
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Shock Absorber (Extension End)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    L (Symmetric)
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    L-30ZH3-M9BWL
  • Guide Type
    Linear
  • Lock Type
    Axial Piping
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    2 Wire, 2-Color Indication, 3M Lead Wire, Axial Piping, Horizontal, L (Symmetric), Shock Absorber (Extension), Solid State Auto Switch
  • Piping Type
    Axial Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Dual Rod
  • Series
    MXQ-Z
  • Stroke Adjuster Type
    Shock Absorber
  • Style
    Symmetric
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)