Motion
MGPM63TNR-175Z

SMC CORP OF AMERICA
MGPM63TNR-175Z

MGP-Z GUIDED CYLINDER with 63 mm Bore Size
Mi Item #06173325
MFR #MGPM63TNR-175Z
Price$605.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM63TNR-175Z

MGP-Z GUIDED CYLINDER with 63 mm Bore Size
Mi Item #06173325
MFR #MGPM63TNR-175Z

Mfr description
MGPM63TNR-175Z MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$605.70/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Stroke  
    175 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Slide Bearing
  • Made to Order
    No
  • Magnet
    With Magnet
  • Number of Switches
    2
  • Options Included
    Auto Switch Capable, Rubber Bumpers, Slide Bearing, Water Resistant
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Special Applications
    Coolant and water splashing
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)