Overview
Mfr description
11941 M42 1/4 90DEG SPOTTING DRILL
Specifications
- Body Diameter1/4 in
- Point Angle90 °
- MaterialCobalt M42
- Flute Length7/8 in
- Overall Length2-5/8 in
- Finish CoatingBright
- Number Of Flutes2
- Cutting DirectionRight Hand Cut
- Series1441C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data