Motion
FLRS-1 1/2-2
Cam Follower - 1.5000 in Roller Dia, 0.7190 in Roller Width, 0.5000 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #06173575
MFR #FLRS-1 1/2-2
Price$460.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 1.5000 in Roller Dia, 0.7190 in Roller Width, 0.5000 in Stud Dia, Sealed, Stainless Steel Material
Mi Item #06173575
MFR #FLRS-1 1/2-2

Mfr description
FLRS-1 1/2-2 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.62/each

Specifications

Dimensions

  • Flange Diameter
    2.0000 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.7190 in
  • Stud Diameter  
    0.5000 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009056500
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)