Motion
DI158-6 GUARD RING 69790492062

LOVEJOY INC
DI158-6 GUARD RING 69790492062

69790492062 Disc Coupling Part - Guide Ring, Series DI-6, Cplg Size 158-6
MI ITEM #06173670
MFR #DI158-6 GUARD RING 69790492062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DI158-6 GUARD RING 69790492062

69790492062 Disc Coupling Part - Guide Ring, Series DI-6, Cplg Size 158-6
MI ITEM #06173670
MFR #DI158-6 GUARD RING 69790492062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DI158-6 GUARD RING 69790492062

Specifications

  • Product Types
    Guide Ring
  • Coupling Size Code
    158-6
  • Series
    DI-6
  • Number Of Bolt Holes
    6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904920628
  • Weight
    4.57 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text