Specifications
Details
- Accessory TypeContact Arm
- DescriptionDynabrade 11240 Contact Arm Ass'y, 5/8 in Dia. x 3/8 in W, Rubber Wheel, with 1/2 in (13 mm) W Platen - 9.0000 in (229 mm) Reach
- For Use WithDynafile I
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)