Motion
ST162837
Open Stroke Rotary Bushing - ST Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length, 1230 N Load Capacity, Open
Mi Item #06173934
MFR #ST162837
Price$109.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing - ST Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length, 1230 N Load Capacity, Open
Mi Item #06173934
MFR #ST162837

Mfr description
ST162837 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.41/each

Specifications

Dimensions

  • Outside Diameter
    28 mm
  • Overall Length
    37 mm
  • Overall Width
    37 mm
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    1230 N
  • Load Capacity
    1230 N
  • Manufacturer Upc Number
    4549557054259
  • Measurement Standard
    Metric
  • Series
    ST
  • Static Load Capacity
    998 N
  • UPC_NO
    4549557054259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)