Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 880 mm Overall Length, 30 mm Width, 110 Teeth
Mi Item #06174145
MFR #880-8MPT-30

Mfr description
880-8MPT-30 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    880 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    880 mm

Details

  • Belt Type
    8MPT
  • Manufacturer Upc Number
    785201947209
  • Material
    Polymer
  • Number Of Teeth  
    110
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201947209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)