Motion
720-8MPT-30
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 720 mm Overall Length, 30 mm Width, 90 Teeth
MI ITEM #06174340
MFR #720-8MPT-30
Price$76.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 720 mm Overall Length, 30 mm Width, 90 Teeth
MI ITEM #06174340
MFR #720-8MPT-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.67/each

Specifications

Dimensions

  • Overall Length
    720 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    720 mm

Details

  • Belt Type
    8MPT
  • Material
    Polymer
  • Number Of Teeth  
    90
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201947179

Overview

Mfr description
720-8MPT-30 Panther Synchronous Belt
  • Ultra-Cord non-aramid fiber tensile member delivers strength and dimensional stability
  • Uniquely engineered teeth are made of high-performance polychloroprene, an advanced polymer compound which increases both the strength and abrasion resistance of the teeth
  • RPP® profile offers superior performance in RPP, HTS and PGGT2® sprockets as well as HPPD, Hawk Pd® and HTD® sprockets
  • Performs at 98% to 99% operating efficiency for reduced energy consumption
  • Higher power ratings than conventional rubber synchronous belts
  • Available in 8, 14 and 20 mm pitches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text