Motion
640-8MPT-30
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 640 mm Overall Length, 30 mm Width, 80 Teeth
MI ITEM #06174341
MFR #640-8MPT-30
Your Price$58.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Panther Drive Belt - 8MPT, 8 mm Pitch, 640 mm Overall Length, 30 mm Width, 80 Teeth
MI ITEM #06174341
MFR #640-8MPT-30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$58.59/each(List $82.01)

Overview

Mfr description
640-8MPT-30 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    8MPT
  • Pitch
    8 mm
  • Overall Length
    640 mm
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    640 mm
  • Manufacturer Upc Number
    785201947162
  • UPC_NO
    785201947162

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text