Motion
MGPM63TN-300AZ

SMC CORP OF AMERICA
MGPM63TN-300AZ

MGP-Z GUIDED CYLINDER with 63 mm Bore Size
MI ITEM #06174760
MFR #MGPM63TN-300AZ
List Price$727.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM63TN-300AZ

MGP-Z GUIDED CYLINDER with 63 mm Bore Size
MI ITEM #06174760
MFR #MGPM63TN-300AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$727.87/each for your price

Overview

Mfr description
MGPM63TN-300AZ MGP-Z CYLINDER

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Bearings
    Slide Bearing
  • Cushion Type
    Air Cushion
  • Made to Order
    Yes
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text