Motion
SUC204-12FG1

NTN
SUC204-12FG1

Sentinel Series Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2205 in Width, Standard Duty, Set Screw Locking
MI ITEM #06174800
MFR #SUC204-12FG1
Price$214.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUC204-12FG1

Sentinel Series Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 1.2205 in Width, Standard Duty, Set Screw Locking
MI ITEM #06174800
MFR #SUC204-12FG1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$214.80/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Fillet Radius
    0.0197 in
  • Inner Ring Width  
    1.2205 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    1.2205 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359858327
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359858327

Overview

Mfr description
SUC204-12FG1,SET SCREW, STAINLESS INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought