Motion
NK22/16

NTN
NK22/16

Needle Roller Bearing - 22 mm Bore, 34 mm OD
Mi Item #06174820
MFR #NK22/16
Price$49.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK22/16

Needle Roller Bearing - 22 mm Bore, 34 mm OD
Mi Item #06174820
MFR #NK22/16

Mfr description
NK22/16 BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.71/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    34 mm
  • Overall Width  
    20 mm
  • Weight
    0.063 lbs

Details

  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4550253072119
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)