Motion
I-112618CAG3MKC4W5TL

NSK CORP, BEARING DIV
I-112618CAG3MKC4W5TL

Spherical Roller Bearing - Tapered 1:12 Bore
Mi Item #06174864
MFR #I-112618CAG3MKC4W5TL
Price$12,557.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
I-112618CAG3MKC4W5TL

Spherical Roller Bearing - Tapered 1:12 Bore
Mi Item #06174864
MFR #I-112618CAG3MKC4W5TL

Mfr description
I-112618CAG3MKC4W5TL SPHERICAL ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12,557.06/each

Specifications

Dimensions

  • Bore Diameter  
    250 mm
  • Outside Diameter  
    410 mm
  • Overall Width  
    128 mm
  • Weight
    143.82 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Machined Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176886706
  • Maximum Speed
    840 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • UPC_NO
    029176886706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)