Motion
90 20 185

KNIPEX
90 20 185

7 1/4" PlastiCut® Flexible Hose and PVC Cutter
MI ITEM #06175023
MFR #90 20 185
Price$95.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
90 20 185

7 1/4" PlastiCut® Flexible Hose and PVC Cutter
MI ITEM #06175023
MFR #90 20 185

Mfr description
90-20 -185 7-1/4" PIPE CUTTER FOR
  • For cutting thin walled pipes (conduit plastic pipes) and flexible hoses with fabric reinforcement of plastic and rubber up to 1" (25 mm) exterior dia. (not suitable for cutting cables).
  • Opening spring and locking lever.
  • Replacement blades part number 90 29 185.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.79/each

Specifications

Dimensions

  • Height
    1 in.
  • Length
    7 1/4 in.
  • Overall Depth
    1 in.
  • Overall Length
    7 1/4 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    7 1/4 in.
  • Single Part Width
    7 1/4 in.
  • Tool Weight
    0.395 lbs.
  • Tool Width
    2 5/8 in.
  • Width
    2 5/8 in.

Details

  • Blade Finish
    Chrome Plated
  • Country of Origin
    Germany
  • Description
    PlastiCut® Flexible Hose and PVC Cutter
  • Handle Color
    Red
  • Handle Style
    Multi-Component
  • Material
    Alloy Steel
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)