Motion
EVS7-8-FG-S-3ZM0-X59

SMC CORP OF AMERICA
EVS7-8-FG-S-3ZM0-X59

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Base Mounted, Without Subplate
MI ITEM #06175119
MFR #EVS7-8-FG-S-3ZM0-X59
Price$123.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS7-8-FG-S-3ZM0-X59

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Base Mounted, Without Subplate
MI ITEM #06175119
MFR #EVS7-8-FG-S-3ZM0-X59

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$123.95/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
EVS7-8-FG-S-3ZM0-X59 VALVE, SGL SOL,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought