Motion
2604 100/1 WR 56C DOUBLE OUTPUT

HUB CITY INC
2604 100/1 WR 56C DOUBLE OUTPUT

2604 100/1 WR 56C Double Output Right Angle Worm Gear Speed Reducer - Double Reduction, 100:1 Ratio, 2.62 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #06175255
MFR #2604 100/1 WR 56C DOUBLE OUTPUT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
2604 100/1 WR 56C DOUBLE OUTPUT

2604 100/1 WR 56C Double Output Right Angle Worm Gear Speed Reducer - Double Reduction, 100:1 Ratio, 2.62 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #06175255
MFR #2604 100/1 WR 56C DOUBLE OUTPUT

Mfr description
0230-24283 HELICAL GEAR REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    2604
  • Maximum Output RPM
    17.50 rpm
  • Maximum Output Torque
    2428 in-lbs @ 17.5 output rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    100:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    48 lbs

Details

  • CAD Drawing
    RATIO=100/1|STYLE=D|FS=56C
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0230-24283
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798988610
  • Max Input Horsepower
    1.090 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    2600
  • UPC_NO
    662798988610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)