Motion
EPTFE0.2A40C7S-I

GLOBAL FILTER CORP
EPTFE0.2A40C7S-I

Electronics Grade PTFE Pleated Membrane Cartridge - 0.20 µm, 40.00 in Long, 2.70 in Diameter, 50 psid
Mi Item #06175371
MFR #EPTFE0.2A40C7S-I
Price$1,825.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
EPTFE0.2A40C7S-I

Electronics Grade PTFE Pleated Membrane Cartridge - 0.20 µm, 40.00 in Long, 2.70 in Diameter, 50 psid
Mi Item #06175371
MFR #EPTFE0.2A40C7S-I

Mfr description
EPTFE0.2A40C7S-I FILTER CTDG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,825.32/each

Specifications

Dimensions

  • Cartridge Diameter
    2.70 in
  • Cartridge Length
    40.00 in

Details

  • Cartridge Type
    Pleated Membrane
  • Center Core Material
    Polypropylene
  • Change Out Pressure Differential
    35 psid
  • Differential Pressure
    50 psid
  • End Cap Material
    Polypropylene
  • End Cap Style
    226 w/ Fin
  • Filter Media Membane Material
    Electronics Grade PTFE
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Micron Rating
    0.20 µm
  • O Ring Gasket Material
    Silicone
  • Options
    Stainless Steel Insert
  • Outer Support Netting Material
    Polypropylene
  • Retention
    Absolute
  • Support Media Material
    Polypropylene
  • Typical Applications
    Bulk Chemical Delivery, Etching Bath Solutions, High Purity Rinse Water, Photochemical Solutions, Solvent Fltration, Ultrapure Electronics - Grade Gases
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)