Motion
MTA SIZE 2115, 51:1, 210 C-FACE

DODGE
MTA SIZE 2115, 51:1, 210 C-FACE

Shaft Mount Speed Reducer - 51:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #06175400
MFR #MTA SIZE 2115, 51:1, 210 C-FACE
List Price$9,464.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 2115, 51:1, 210 C-FACE

Shaft Mount Speed Reducer - 51:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #06175400
MFR #MTA SIZE 2115, 51:1, 210 C-FACE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,464.96/each for your price

Overview

Mfr description
M2H51T21C MTA SIZE 2115, 51:1, 210 C-FAC

Specifications

  • Case Included
    Yes
  • Ratio
    51:1
  • Reduction Type
    Triple
  • Made to Order
    Yes
  • Nominal Ratio
    51:1
  • Input Type
    C-Face NEMA
  • Input Size
    0.6875 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    M2H
  • Reduction
    Triple
  • Input Shaft Diameter
    0.6870 in
  • Housing Material
    Cast Iron
  • Bore Length
    Output 7.55 inch
  • Thermal Horsepower Rating
    14 hp
  • Manufacturer Catalog Number
    M2H51T21C
  • Manufacturer Upc Number
    782475224562
  • UPC_NO
    782475224562
  • Maximum Speed
    Input 3600 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 0.687 inch
  • Input Style
    C-Face NEMA
  • Agma Size
    115
  • Actual Ratio
    51.31
  • Screw Conveyor Compatible
    Yes
  • Case Size
    2
  • Product Compatibility
    NEMA Motor, 210TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text