Motion
B71901-C-T-P4S-DUL

FAG (SCHAEFFLER)
B71901-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 24 mm OD, 6 mm Width, 15 ° Contact, Open
MI ITEM #06175497
MFR #B71901-C-T-P4S-DUL
Price$1,032.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71901-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 24 mm OD, 6 mm Width, 15 ° Contact, Open
MI ITEM #06175497
MFR #B71901-C-T-P4S-DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,032.45/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    6 mm
  • Precision Rating
    P4S
  • Weight
    0.049 lbs, 0.022 kg

Details

  • Ball Material
    Steel
  • Bearing Material
    52100 Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Laminated Fabric
  • Closure Type
    Open
  • Description
    B71901-C-T-P4S-DUL
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    4026677006035
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3400 N
  • Radial Static Load Capacity
    1310 N
  • Row Type Fill Slot
    No
  • Series
    71
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677006035

Overview

Mfr description
B71901-C-T-P4S-DUL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text