Motion
B71908-E-T-P4S-DUM

FAG (SCHAEFFLER)
B71908-E-T-P4S-DUM

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 62 mm OD, 24 mm Width, 25 ° Contact, Open
Mi Item #06175600
MFR #B71908-E-T-P4S-DUM
Price$1,216.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71908-E-T-P4S-DUM

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 62 mm OD, 24 mm Width, 25 ° Contact, Open
Mi Item #06175600
MFR #B71908-E-T-P4S-DUM

Mfr description
B71908-E-T-P4S-DUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,216.62/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Weight
    0.48 lbs, 0.21786 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    719
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)